Beli heating element di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ELTRA Heating Element
    Mulai

    Rp30.999.900

    ELTRA Heating Element
    Deskripsi:
    Eltra Heating Element 77501
    atribut:
    • Product Type: Consumables
  2. EEMAX Heating Elements for Electric Water Heaters
    Mulai

    Rp2.399.900

    EEMAX Heating Elements for Electric Water Heaters
    Deskripsi:
    General purpose heating elements heat water and keep electric water heaters in good repair.
    atribut:
    • UNSPSC: 40101830
    • Element Mount Type: Flange
    • Element Type: Bare Wire
    • Flange Width (inch): 3/4
    • Frequency (Hz): 60
    • Insert Length (inch): 7.75
    • Overall Length (inch): 8.5
    • Wattage Density Class: HWD
  3. RS PRO Heating Element Ceramic (Elemen Pemanas Keramik)
    Mulai

    Rp749.900

    RS PRO Heating Element Ceramic (Elemen Pemanas Keramik)
    Deskripsi:
    RS PRO Ceramic Heating Element, 122 mm, 500 W, 230 V ACUse this handy, compact ceramic heating element from RS PRO when you've got plastic weldings or paint coatings that need curing. Its concave, curved shape focuses heat just where you need it, which makes it extremely energy efficient.The heater is power rated at 500 W with a supply voltage of 230 V AC. Its glazed ceramic construction is resistant to corrosion, and the element is designed to last – it has a guaranteed working life of between 5,000 and 10,000 hours. With a maximum operating temperature of +700°C, it's suitable for even the most challenging industrial environments.Part of the tried and tested RS PRO range, this curved ceramic heating element has undergone strict quality controls, so you're assured a reliable product. It also meets the ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 standards for safe electrostatic discharge.
    atribut:
    • Dimensions (mm): 122x60x35
    • Heating Element: Curved Ceramic Element
    • Length (mm): 122
    • Power Rating (W): 500
    • Supply Voltage (V): 230 AC
    • Thickness (mm): 35
    • Width (mm): 60
  4. Non Brand Heating Element for Electric Water Heater
    Mulai

    Rp269.900

    Non Brand Heating Element for Electric Water Heater
    Deskripsi:
    High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.
    atribut:
    • UNSPSC: 40101830
    • Element Mount Type: Threaded Pipe
    • Frequency (Hz): 60
    • Includes Gasket: Yes
    • Includes Mounting Hardware: Yes
    • Operating Voltage (V): 240 (AC)
    • Sheath Material: Copper
  5. Weller Soldering Iron Heating Element
    Mulai

    Rp809.900

    Weller Soldering Iron Heating Element
    Deskripsi:
    These interchangeable heating elements are compatible with Weller Modular Series handles and tips. Wattage and maximum temperature levels are dependent upon heater wattage and tip design.
  6. TT-Labo Heating Mantle (Pemanas Lab Mantle)
    Mulai

    Rp3.199.900

    TT-Labo Heating Mantle (Pemanas Lab Mantle)
    atribut:
    • Power Input (V): AC100 (with outlet)
  7. DAYTON Heating Element
    Mulai

    Rp1.699.900

    DAYTON Heating Element
    atribut:
    • UNSPSC: 31160000
  8. Glas-Col Heating Mantle Lab (Pemanas Lab Mantle)
    Mulai

    Rp6.099.900

  9. HAKKO Heating Element/100V For 325
    Mulai

    Rp70.900

    HAKKO Heating Element/100V For 325
    atribut:
    • Power Consumption (W): 40
    • Suitable For: 325
  10. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp43.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  11. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  12. TEMPCO Immersion Heater
    Mulai

    Rp1.699.900

    TEMPCO Immersion Heater
    atribut:
    • UNSPSC: 40101815
  13. Glas-Col Series O Hemispherical Heating Mantle
    Mulai

    Rp6.899.900

    Glas-Col Series O Hemispherical Heating Mantle
    atribut:
    • Parameter: 0-450 °C temp. range
  14. Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Mulai

    Rp2.199.900

    Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
Daftar Harga heating element Terbaru October 2026
ELTRA Heating ElementRp30.999.900
EEMAX Heating Elements for Electric Water HeatersRp2.399.900
RS PRO Heating Element Ceramic (Elemen Pemanas Keramik)Rp749.900
Non Brand Heating Element for Electric Water HeaterRp269.900
MTops Heating Mantle (Pemanas Lab Mantle)Rp5.499.900
Weller Soldering Iron Heating ElementRp809.900
TT-Labo Heating Mantle (Pemanas Lab Mantle)Rp3.199.900
DAYTON Heating ElementRp1.699.900
Glas-Col Heating Mantle Lab (Pemanas Lab Mantle)Rp6.099.900
HAKKO Heating Element/100V For 325Rp70.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)